Feldmeier HTST Skid

Feldmeier HTST Skid

Feldmeier HTST Skid. Stainless steel construction. 3-Sections with: pasteurizer, regeneration, chiller. Pasteurizer consists of 16 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Regeneration consists of 60 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2 in. dia. x 8 ft. 11 in. L. Chiller consists of 24 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. APV pump, Type W+70/40, S/N: 100048812. WEG Motor, 20 hp, 3520 rpm, 208-230/460 V, 46.5/23.3 amps, 60 Hz, 3 phase. Overall dimensions 133 in. L x 97 in. W x 103 in. H.

Product Details

  • Product ID: 7817
  • Stock No: MTGP001.150
  • Manufacturer: Feldmeier
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Feldmeier HTST Skid. Stainless steel construction. 3-Sections with: pasteurizer, regeneration, chiller. Pasteurizer consists of 16 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Regeneration consists of 60 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2 in. dia. x 8 ft. 11 in. L. Chiller consists of 24 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. APV pump, Type W+70/40, S/N: 100048812. WEG Motor, 20 hp, 3520 rpm, 208-230/460 V, 46.5/23.3 amps, 60 Hz, 3 phase. Overall dimensions 133 in. L x 97 in. W x 103 in. H.
  • manufacturer: Feldmeier
  • name: Feldmeier HTST Skid
  • product_id: 7817
  • stock_no: MTGP001.150

Feldmeier HTST Skid

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed