Feldmeier Jacketed Mix Tank -700 Gallons

Feldmeier Jacketed Mix Tank -700 Gallons

Feldmeier Jacketed Mix Tank- 700 Gallon. S/N L129. Stainless steel. Shell: 30 psi at 245 °F. Jacket: 125 psi. Front inlet: 15 in. x 20 in. Outlets: (6) 2 in.-2.75 in. (top). Manway: 20 in. Inside dimensions: 54 in. dia. x 45 in. H (side wall); 91 in. H. (bottom of cone to top of tank); 72 in. H (bottom of cone to upper portion of main tank); 23-½ in. dia. of upper top portion.

Product Details

  • Product ID: 5823
  • Stock No: 60.JRW134.3
  • Manufacturer: Feldmeier
  • Model:
  • Serial Number: L129
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Feldmeier Jacketed Mix Tank- 700 Gallon. S/N L129. Stainless steel. Shell: 30 psi at 245 °F. Jacket: 125 psi. Front inlet: 15 in. x 20 in. Outlets: (6) 2 in.-2.75 in. (top). Manway: 20 in. Inside dimensions: 54 in. dia. x 45 in. H (side wall); 91 in. H. (bottom of cone to top of tank); 72 in. H (bottom of cone to upper portion of main tank); 23-½ in. dia. of upper top portion.
  • manufacturer: Feldmeier
  • name: Feldmeier Jacketed Mix Tank -700 Gallons
  • product_id: 5823
  • serial_number: L129
  • stock_no: 60.JRW134.3

Feldmeier Jacketed Mix Tank -700 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed