Feldmeier Mix Tank Stainless Steel - 700 Gallon
Feldmeier Mix Tank Stainless Steel - 700 Gallon
Feldmeier Jacketed Mix Tank Stainless Steel-700 Gallon, S/N L129, shell 30 psi at 245 °F, jacket 125 psi, 15 in. x 20 in. front inlet, (6) 2.75 in-2 in. top outlets, Manhole 20 in. Inside dimensions 54 in. diameter, 45 in. H (side wall). 91 in. H. (Bottom of cone to ceiling). 72 in. H (bottom of cone to upper portion), 23-½ in. diameter of upper portion.
Product Details
- Product ID: 6066
- Stock No: 60.JRW134b.3
- Manufacturer: Feldmeier
- Model:
- Serial Number: L129
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Feldmeier Jacketed Mix Tank Stainless Steel-700 Gallon, S/N L129, shell 30 psi at 245 °F, jacket 125 psi, 15 in. x 20 in. front inlet, (6) 2.75 in-2 in. top outlets, Manhole 20 in. Inside dimensions 54 in. diameter, 45 in. H (side wall). 91 in. H. (Bottom of cone to ceiling). 72 in. H (bottom of cone to upper portion), 23-½ in. diameter of upper portion.
- manufacturer: Feldmeier
- name: Feldmeier Mix Tank Stainless Steel - 700 Gallon
- product_id: 6066
- serial_number: L129
- stock_no: 60.JRW134b.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.