Feldmeier Stainless Steel Triple Tube Heat Exchanger- 12 Tubes
Feldmeier Stainless Steel Triple Tube Heat Exchanger- 12 Tubes
Feldmeier Stainless Steel Triple Tube Heat Exchanger- 12 Tubes. Tube thickness: 0.067 in. Outer tube: 2.5 in. diameter x 222 in. L, heating surface area: 12.12 sq. ft. Approximate liquid capacity: 4.7 gallons. Intermediate tube: 2.0 in. diameter x 236 in. L, heating surface area: 10.30 sq. ft. Approximate liquid capacity: 3 gallons. Inner tube: 1.5 in. diameter x 236 in. L, heating surface area: 7.72 sq. ft. Approximate liquid capacity: 1.8 gallons. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Its (3) columns support the weight of the tubes and are used to attach unit to floor or base structure. Inlets/outlets: (4) 3 in. 'S' line fittings, with (2) valves. Overall dimensions: 21 ft. L x 2 ft. 7in. W x 3 ft. 5 in. H.
Product Details
- Product ID: 1665
- Stock No: 100.BI1
- Manufacturer: Feldmeier
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Feldmeier Stainless Steel Triple Tube Heat Exchanger- 12 Tubes. Tube thickness: 0.067 in. Outer tube: 2.5 in. diameter x 222 in. L, heating surface area: 12.12 sq. ft. Approximate liquid capacity: 4.7 gallons. Intermediate tube: 2.0 in. diameter x 236 in. L, heating surface area: 10.30 sq. ft. Approximate liquid capacity: 3 gallons. Inner tube: 1.5 in. diameter x 236 in. L, heating surface area: 7.72 sq. ft. Approximate liquid capacity: 1.8 gallons. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Its (3) columns support the weight of the tubes and are used to attach unit to floor or base structure. Inlets/outlets: (4) 3 in. 'S' line fittings, with (2) valves. Overall dimensions: 21 ft. L x 2 ft. 7in. W x 3 ft. 5 in. H.
- manufacturer: Feldmeier
- name: Feldmeier Stainless Steel Triple Tube Heat Exchanger- 12 Tubes
- product_id: 1665
- stock_no: 100.BI1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.