Feldmeier Triple Tube Heat Exchanger Stainless Steel - 24 Tube

Feldmeier Triple Tube Heat Exchanger Stainless Steel - 24 Tube

Feldmeier Triple Tube Heat Exchanger Stainless Steel 24-Tube. Thickness: 0.050 in. Inner tube: 0.90 in. diameter (interior) x 247 in. L. Middle tube:1.40 in. diameter (interior) x 235 in. L. Outer tube: 1.90 in. diameter (interior) x 222 in. L.

Product Details

  • Product ID: 1658
  • Stock No: 300.BI6
  • Manufacturer: Feldmeier
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Feldmeier Triple Tube Heat Exchanger Stainless Steel 24-Tube. Thickness: 0.050 in. Inner tube: 0.90 in. diameter (interior) x 247 in. L. Middle tube:1.40 in. diameter (interior) x 235 in. L. Outer tube: 1.90 in. diameter (interior) x 222 in. L.
  • manufacturer: Feldmeier
  • name: Feldmeier Triple Tube Heat Exchanger Stainless Steel - 24 Tube
  • product_id: 1658
  • stock_no: 300.BI6

Feldmeier Triple Tube Heat Exchanger Stainless Steel - 24 Tube

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed