FES 140-140 Rotary Screw Compressor Package (Mycom 160L, 150 HP 460 V, FES Micro Control Panel)

FES 140-140 Rotary Screw Compressor Package (Mycom 160L, 150 HP 460 V, FES Micro Control Panel)

FES 140-140 Dual Freon Rotary Screw Compressor Package. Model: 140-140. Refrigerant: last used with R-22. (2) Westinghouse electric motors, 150 hp, 3550 rpm, 460 V, 169 amps, 60 Hz, 3 phase. (2) Westinghouse motor starters. FES shared oil separator, MAWP: 300psi at 400ºF. Acme Heat Exchangers oil cooler. (2) FES Micro II control panels. (2) Mycom 160L rotary screw compressors, Nominal capacity (each): 47.5 tons at 134.5 bhp using R-22 with a -35ºF suction temperature and a 90ºF discharge temperature. VI setting: 5.8. Displacement: 439 cfm. Compressor # 1(S/N: 162955) run time: 41,408 hrs. Compressor # 2 (162956) run time: 49,428 hrs. Overall dimensions: 16 ft. 7 in. L x 5 ft. 3 in. W x 6 ft. 6 in. H.(H11).

Product Details

  • Stock No: MDFP124
  • Manufacturer: FES
  • Model: 140-140
  • Serial Number: 85-0134-0301
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 140-140
  • Package SN: 85-0134-0301

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 2
  • Compressor Model: 160L
  • Compressor SN: 162955
  • Compressor Design Pressure (PSIG): 300
  • Compressor Run Time Hours: 41408
  • Fixed/Variable VI: 5.8
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 2346

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Westinghouse

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 150
  • Motor RPM: 3550
  • Motor Voltage: 460
  • Motor Amps: 169
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 199
  • Width (Inches): 63
  • Height (Inches): 78

Additional Product Details

  • Spec Sheet Available: Yes

FES 140-140 Rotary Screw Compressor Package (Mycom 160L, 150 HP 460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed