FES 23LB Rotary Screw Compressor Package (FES 23L, 200 HP 230/460 V, FES Micro Control Panel)

FES 23LB Rotary Screw Compressor Package (FES 23L, 200 HP 230/460 V, FES Micro Control Panel)

FES Rotary Screw Booster Compressor Package. Model: 23L. Serial: KT-0137. Year: 1994. Micro Master Controller. Runtime: 37,948 hours. Ram Industries electric motor: 200 HP, 3565 RPM, 230/460V, 3-phase, 60 Hz. Ram Industries electric motor starter included. Estimated weight: 12,000 LBS. Dimensions: 169 in. L x 68 in. W x 109 in. H.

Product Details

  • Stock No: BRPF06
  • Manufacturer: FES
  • Model: 23LB
  • Serial Number: KT-0137
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: FES
  • Package Model: 23LB
  • Package SN: 94504033

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 23L
  • Compressor SN: KT-1037
  • Compressor Run Time Hours: 37948
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3565
  • Motor Voltage: 230/460
  • Motor Amps: 470/235
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS

Dimensions:

  • Length (Inches): 169
  • Width (Inches): 68
  • Height (Inches): 109
  • Weight (LBS): 12000

Additional Product Details

  • Year of Manufacture: 1994
  • Spec Sheet Available: Yes

FES 23LB Rotary Screw Compressor Package (FES 23L, 200 HP 230/460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed