FES 250LUM / 200 LG-MX Rotary Screw Compressor Package (800 HP 460 V, FES Micro Control Panel)

FES 250LUM / 200 LG-MX Rotary Screw Compressor Package (800 HP 460 V, FES Micro Control Panel)

FES / Mycom / Reco Dual Screw Compressor Package. Mycom compressor. Model: 250LUM. S/N: 2577185. Attached to GE motor. 800 hp, 460 V, 896 A, 3575 rpm. Reco Compressor. Model: 200 LG-MX. S/N: 2012051. Attached to Toshiba motor. 350 hp, 460 V, 300 A, 3540 rpm. Mounted on common tank with Micro IIE controls.

Product Details

  • Product ID: 12642
  • Stock No: RPCA1345.100
  • Manufacturer: FES
  • Model: 250LUM / 200 LG-MX
  • Serial Number: 2577185 / 2012051
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 2
  • Compressor Model: 250LUM
  • Compressor SN: 2577185
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro IIE Controls

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 800
  • Motor RPM: 3575
  • Motor Voltage: 460
  • Motor Amps: 896

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes

FES 250LUM / 200 LG-MX Rotary Screw Compressor Package (800 HP 460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed