FES 28MNB / 28MB Rotary Screw Compressor Package (28MB, 250 HP 230/460 V, FES Micro Control Panel)

FES 28MNB / 28MB Rotary Screw Compressor Package (28MB, 250 HP 230/460 V, FES Micro Control Panel)

FES Rotary Screw Booster Compressor Package. Model: 28MNB. Serial: 4175-04-04. Year: 1994. Kobelco compressor. Micro Master Controller. Runtime: 84,601 hours. RAM electric motor: 250 HP, 3565 RPM, 230/460V, 3-phase, 60 Hz. RAM electric motor starter included. Estimated weight: 17,000 LBS. Dimensions: 184 in. L x 81 in. W x 120 in. H.

Product Details

  • Product ID: 13582
  • Stock No: BRPF08
  • Manufacturer: FES
  • Model: 28MNB / 28MB
  • Serial Number: 4175-04-04
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: FES
  • Package Model: 28MB
  • Package SN: 94504034

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 28MNB
  • Compressor SN: 4175-04-04
  • Compressor Year Manufactured: 1994
  • Compressor Run Time Hours: 84601
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro Master Control

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3565
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 184
  • Width (Inches): 81
  • Height (Inches): 120
  • Weight (LBS): 17000

Additional Product Details

  • Year of Manufacture: 1994
  • Spec Sheet Available: Yes

FES 28MNB / 28MB Rotary Screw Compressor Package (28MB, 250 HP 230/460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed