FES Rotary Screw Compressor Package (FES 550B, 200 HP 482/444/222 V, FES Micro Control Panel)
FES Booster Screw Compressor Package - 200 HP. Model: 550-B. serial 6824. Test pressure (PSIG): 300 leak, 300 hyd. Vessel certified by FES, Inc. York PA USA. Nat’l Bd.: 4377. Serial 89462. Year: 1989. MAWP: 250 PSI at 200F. MDMT: -20F at 250 PSI. Vessel certified by Part Greiner Ind. Inc. Serial: 89-883. Year: 1989. MAWP: 250 PSI at 200F. MDMT: -20F at 250 PSI. Ram Industries motor: 200 hp, 482/444/222 V, 3 ph, 3575 rpm. Compressor was recently rebuilt. Includes suction valve (not pictured). Overall dimensions 12 ft. 10 in. L x 4 ft. 6 in. W x 8 ft. 3 in. H. (H)
Product Details
- Stock No: AANF315.21
- Manufacturer: FES
- Serial Number: 6824
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
- Package Max Design Pressure (PSIG): 250
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 550B
- Compressor SN: 6824
- Compressor Run Time Hours: 15547
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 200
- Motor RPM: 3575
- Motor Voltage: 482/444/222
- Motor Phases: 3
Dimensions:
- Length (Inches): 154
- Width (Inches): 54
- Height (Inches): 99
Additional Product Details
- Year of Manufacture: 1989
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!