FES 575 / 250L Rotary Screw Compressor Package (575/250L, 700 HP 4160 V, FES Micro Control Panel)

FES 575 / 250L Rotary Screw Compressor Package (575/250L, 700 HP 4160 V, FES Micro Control Panel)

FES 575 / Mycom 250L Screw Ammonia Compressor Package - 700 HP. Model 575 / 250L. S/N: 2512607. Contract number: 88-0227-0302-09. Refrigerant: R-717, ammonia. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. FES MAWP: 250 psi. Vi setting: 3.6. Displacement: 1,670 cfm. Oil separator, S/N: 87486, Nat'l Bd: 3489, maximum working pressure: 250 psi, maximum working temperature: 300°F, minimum temperature: -20 °F. FES Micro II control panel, 120 V. General Electric motor, 700 hp, 3570 rpm, 4160 V, 86.3 amps, 60 Hz, 3 phase. Inlets: (1) 13 in. dia. port with a 17-1/2 in. dia. flange. Outlets: (1) 4 in. dia. port. Overall dimensions: 13 ft. 1 in. L x 4 ft. 8 in. W x 8 ft. 4 in. H. Compressor run time: 40,625 hrs.(H4)(SR450) (ACN950) NOTE: This package no longer contains this motor. 

Product Details

  • Product ID: 7254
  • Stock No: DTTC833.
  • Manufacturer: FES
  • Model: 575 / 250L
  • Serial Number: 2512607
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 575/250L
  • Package SN: 88-0227-0302
  • Package Order: 88-0227-0302-09
  • Package Max Design Pressure (PSIG): 250

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 250L
  • Compressor SN: 2512607
  • Compressor Design Pressure (PSIG): 250
  • Compressor Run Time Hours: 40625
  • Fixed/Variable VI: 3.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3489

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro II control panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 700
  • Motor RPM: 3570
  • Motor Voltage: 4160
  • Motor Amps: 86.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T

Dimensions:

  • Length (Inches): 157
  • Width (Inches): 56
  • Height (Inches): 100
  • ACN: 950

Additional Product Details

  • Spec Sheet Available: Yes

FES 575 / 250L Rotary Screw Compressor Package (575/250L, 700 HP 4160 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed