FES 575B / Mycom 250L Screw Compressor Package - 700 HP

FES 575B / Mycom 250L Screw Compressor Package - 700 HP

FES 575B / Mycom 250L Screw Compressor Package - 700 HP. Model: 575B / 250L. S/N: 2512826. Capacity: 570 TR. High stage compressor. Refrigerant: R-717. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. General Electric motor, 700 hp, 3575 rpm, 2400/4160 V, 154/89 amps, 60 Hz, 3 phase. Displacement: 1,670 cfm. E.L. Nickel oil separator, Model: C-1529, S/N: 21905, Nat'l Bd: 19934, MAWP: 250 psi @ 650 °F, MDMT: -20 °F. Viking rotary pump, Model: AK4195, S/N: 10851561. Baldor Super-E motor, 7-1/2 hp, 1180 rpm, 460 V, 10.5 amps, 60 Hz, 3 phase. Mycom Mypro-M control panel. Overall dimensions: 13 ft. L x 5 ft. 3 in. W x 8 ft. 2 in. H. (SR250) (ACN950). CF

Product Details

  • Product ID: 7252
  • Stock No: DTTC831.
  • Manufacturer: FES
  • Model: 575B / 250L
  • Serial Number: 2512826

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: FES
  • 03_compressor_model__: 250L
  • 03_compressor_serial_: 2512826
  • 03_compressor_type: Screw
  • 03_micro_control_panel_descrip: Control Panel
  • 03_micro_control_panel_inlclu: Yes
  • 03_micro_control_panel_manufac: Mycom
  • 03_motor_starter_included: No
  • 03_oil_separator_included: Yes
  • 03_oil_separator_national_boa: 19934
  • 03_package_included: Yes
  • 03_package_manufacturer: FES
  • 03_package_model_: 575B
  • 03_stage_type: High Stage
  • acn: 950
  • ammonia_r717__nh3_compatable: Yes
  • description: FES 575B / Mycom 250L Screw Compressor Package - 700 HP. Model: 575B / 250L. S/N: 2512826. General Electric motor, 700 hp, 3575 rpm, 2400/4160 V, E.L. Nickel oil separator, MAWP: 250 psi. Mycom Mypro-M control panel. Displacement: 1,670 cfm. Overall dimensions: 13 ft. L x 5 ft. 3 in. W x 8 ft. 2 in. H.(H4)(SR250) (ACN950).CF
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 98
  • length_inches: 156
  • manufacturer: FES
  • model: 575B / 250L
  • motor_amps: 154/89
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 700
  • motor_included_yesno: Yes
  • motor_manufacturer: GE
  • motor_phases: 3
  • motor_rpm: 3575
  • motor_voltage: 2400/4160
  • name: FES 575B / Mycom 250L Screw Compressor Package - 700 HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 7252
  • serial_number: 2512826
  • stock_no: DTTC831.
  • width_inches: 63

FES 575B / Mycom 250L Screw Compressor Package - 700 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed