FES / Dunham-Bush Dual Screw Compressor Package - 200HP & 150HP

FES / Dunham-Bush Dual Screw Compressor Package - 200HP & 150HP

FES / Dunham-Bush Dual Screw Compressor Package. (1st compressor) Model 2512. S/N: 73B/004B. Type: X860. Attached to Toshiba motor. 200 hp, 230/460 V, 470/235 A, 3540 rpm. (2nd compressor) Model: X997. S/N: 73E-0158. Type: 2515. Attached to Toshiba motor. 150 hp, 230/460 V, 572/286 A, 3535 rpm. E.L. Nickel Co. Tank. SN: C-1242. 250 psi MAWP. 650ºF max temp. -20ºF min temp. 1974. Micro III controls.

Product Details

  • Product ID: 12641
  • Stock No: RPCA1346.100
  • Manufacturer: FES
  • Model: 2512 / 2515
  • Serial Number: 73B/004B / 73E-0158

Additional Product Details:

  • Year of Manufacture: 1974
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_2ndcompressor_modelserial_: X997/73 E-157
  • 03_compressors_in_package: 2
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Dunham-Bush
  • 03_compressor_model__: 2512
  • 03_compressor_serial_: 73B/004B
  • 03_compressor_type: Screw
  • 03_micro_control_panel_descrip: Micro III Panel
  • 03_micro_control_panel_inlclu: Yes
  • 03_micro_control_panel_manufac: GEA
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: Yes
  • 03_package_manufacturer: FES
  • 03_package_model_: 2512/2515
  • 03_package_serial_: 73B/004B / 73E-0158
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: FES / Dunham-Bush Dual Screw Compressor Package. (1st compressor) Model 2512. S/N: 73B/004B. Type: X860. Attached to Toshiba motor. 200 hp, 230/460 V, 470/235 A, 3540 rpm. (2nd compressor) Model: X997. S/N: 73E-0158. Type: 2515. Attached to Toshiba motor. 150 hp, 230/460 V, 572/286 A, 3535 rpm. E.L. Nickel Co. Tank. SN: C-1242. 250 psi MAWP. 650ºF max temp. -20ºF min temp. 1974. Micro III controls.
  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: FES
  • model: 2512 / 2515
  • motor_amps: 470/235
  • motor_horsepower_hp: 200
  • motor_included_yesno: yes
  • motor_manufacturer: Toshiba
  • motor_rpm: 3540
  • motor_voltage: 230/460
  • name: FES / Dunham-Bush Dual Screw Compressor Package - 200HP & 150HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 12641
  • serial_number: 73B/004B / 73E-0158
  • stock_no: RPCA1346.100
  • year_of_manufacture: 1974

FES / Dunham-Bush Dual Screw Compressor Package - 200HP & 150HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed