FES 350 / 2510 Rotary Screw Compressor Package (350, 450 HP 460 V)

FES 350 / 2510 Rotary Screw Compressor Package (350, 450 HP 460 V)

FES / Dunham Bush Screw Ammonia Compressor Package. Model: 350. Approximate capacity rating: 400 tons at 33.5 PSIG suction (20°F) and 181 PSIG discharge (95°F) using ammonia (R-717) with liquid subcooling at 10°F. Dunham Bush compressor: model 2510 / FES no. 350, x-no. 5065. Leak test pressure 313 psig, Hyd. test pressure 470. Displacement: 1061 cfm. Toshiba compressor motor model: B4502VLG3BD ODP, 450 HP, 3540 rpm, 460V, 530 operating amps, 60 Hz, 3 phase. This motor was serviced in 2008 with bearings and leads replaced and rotor balanced. Lincoln oil pump motor: 7-1/2 HP, 1165 rpm, 230/460V, 22/11 amps, 60 Hz, 3 phase. Contract # 76-151-61- (42). FMS 350, 76-151-61. Oil separator: FES no: 76089, National Bd. No: 189. MAWP: 250 PSI at 300°F.  Hours on compressor: 37569. . Compressor overall dimensions: 11 ft. 10 in. L x 5 ft. W x 7 ft. 7 in. H.(H4).

Product Details

  • Product ID: 12189
  • Stock No: AACA3212.120
  • Manufacturer: FES
  • Model: 350 / 2510
  • Serial Number: 76089
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Dunham-Bush
  • Package Model: 350
  • Package SN: 76089

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 2
  • Compressor Model: 2510/350
  • Compressor SN: 5065
  • Compressor Year Manufactured: 1976
  • Compressor Run Time Hours: 37569
  • Compressor Volume Ratio: 2:1
  • Oil Separator Included? 189
  • Oil Separator National Board #: Yes

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 450
  • Motor RPM: 3540
  • Motor Voltage: 460
  • Motor Amps: 530
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 142
  • Width (Inches): 60
  • Height (Inches): 91

Additional Product Details

  • Year of Manufacture: 2008

FES 350 / 2510 Rotary Screw Compressor Package (350, 450 HP 460 V)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed