FES / Mycom / Reco Dual Screw Compressor Package - 800HP + 350HP

FES / Mycom / Reco Dual Screw Compressor Package - 800HP + 350HP

FES / Mycom / Reco Dual Screw Compressor Package. Mycom compressor. Model: 250LUM. S/N: 2577185. Attached to GE motor. 800 hp, 460 V, 896 A, 3575 rpm. Reco Compressor. Model: 200 LG-MX. S/N: 2012051. Attached to Toshiba motor. 350 hp, 460 V, 300 A, 3540 rpm. Mounted on common tank with Micro IIE controls.

Product Details

  • Product ID: 12642
  • Stock No: RPCA1345.100
  • Manufacturer: FES
  • Model: 250LUM / 200 LG-MX
  • Serial Number: 2577185 / 2012051

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_2ndcompressor_max_speed_rpm: 3600
  • 03_2ndcompressor_modelserial_: 200 LG- MX/2012051
  • 03_compressors_in_package: 2
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Mycom
  • 03_compressor_model__: 250LUM
  • 03_compressor_serial_: 2577185
  • 03_compressor_type: Screw
  • 03_micro_control_panel_descrip: Micro IIE Controls
  • 03_micro_control_panel_inlclu: Yes
  • 03_micro_control_panel_manufac: FES
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: Yes
  • 03_package_manufacturer: FES
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: FES / Mycom / Reco Dual Screw Compressor Package. Mycom compressor. Model: 250LUM. S/N: 2577185. Attached to GE motor. 800 hp, 460 V, 896 A, 3575 rpm. Reco Compressor. Model: 200 LG-MX. S/N: 2012051. Attached to Toshiba motor. 350 hp, 460 V, 300 A, 3540 rpm. Mounted on common tank with Micro IIE controls.
  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: FES
  • model: 250LUM / 200 LG-MX
  • motor_amps: 896
  • motor_horsepower_hp: 800
  • motor_included_yesno: yes
  • motor_manufacturer: GE
  • motor_rpm: 3575
  • motor_voltage: 460
  • name: FES / Mycom / Reco Dual Screw Compressor Package - 800HP + 350HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 12642
  • serial_number: 2577185 / 2012051
  • stock_no: RPCA1345.100

FES / Mycom / Reco Dual Screw Compressor Package - 800HP + 350HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed