FES Rotary Screw Compressor Package (Mycom 250LUM, 800 HP 460 V, FES Micro Control Panel)

FES Rotary Screw Compressor Package (Mycom 250LUM, 800 HP 460 V, FES Micro Control Panel)

FES / Mycom / Reco Dual Screw Compressor Package. Mycom compressor. Model: 250LUM. S/N: 2577185. Attached to GE motor. 800 hp, 460 V, 896 A, 3575 rpm. Reco Compressor. Model: 200 LG-MX. S/N: 2012051. Attached to Toshiba motor. 350 hp, 460 V, 300 A, 3540 rpm. Mounted on common tank with Micro IIE controls.

Product Details

  • Stock No: RPCA1345.100
  • Manufacturer: FES
  • Model: 250LUM / 200LG-MX
  • Serial Number: 2577185 / 2012051
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 2
  • Compressor Model: 250LUM
  • Compressor SN: 2577185
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro IIE Controls

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 800
  • Motor RPM: 3575
  • Motor Voltage: 460
  • Motor Amps: 896

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes

FES Rotary Screw Compressor Package (Mycom 250LUM, 800 HP 460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed