FHP Washguard SST Mini-Mixer Motor- 1.0 and 0.75 HP

FHP Washguard SST Mini-Mixer Motor- 1.0 and 0.75 HP

FHP Washguard SST Mini-Mixer Motor- 1.0 and 0.75 HP. Model: C6T17FC177. Shaft diameter: 9/16 in. Unit specifications: 1740/1440 rpm, 208-230/190-460/380 V, 3.4/3.2-1.5/1.4 FLA, 60/50 Hz, 3 phase. Overall dimensions: 18-1/2 in. L x 9 in. W x 16-1/2 in. H.

Product Details

  • Product ID: 3029
  • Stock No: GAWD034.8a
  • Manufacturer: FHP
  • Model: C6T17FC177

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FHP Washguard SST Mini-Mixer Motor- 1.0 and 0.75 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed