Fisher Scientific Maxima C-Plus Vacuum Pump

Fisher Scientific Maxima C-Plus Vacuum Pump

Fisher Scientific Maxima C-Plus Vacuum Pump. Model: M8C. S/N: F2436. Free air displacement: 6.1cfm (45 gal/min). Ultimate vacuum: 0.013 Pa (0.00013mbar). Franklin Electric Motor, 1/2 hp, 1725/1425 rpm, 115/208-230 V, 6.8/3.4-8.0/4.0 amps, 60/50 Hz, single phase. Maxima C Plus direct-drive pumps are designed for use with lab equipment such as freeze dryers, vacuum ovens and centrifugal concentrators. All components in the interior pump module are finished in black oxide to minimize the fusing often caused by corrosion. Valves, fasteners and baffle plates are stainless steel. Inlets: (1) 3/4 in. dia. sanitary fitting. Outlets: (1) 3/4 in. dia. fitting. Overall dimensions: 20 in. L x 6-1/2 in. W x 11-1/2 in. H. (ACN23)

Product Details

  • Stock No: DBBP2203.1a
  • Manufacturer: Fisher
  • Model: M8C
  • Serial Number: F2436

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fisher Scientific Maxima C-Plus Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed