Fitzpatrick Company Guilo River® FitzMill with Control Panel

Fitzpatrick Company Guilo River® FitzMill with Control Panel

Fitzpatrick Company Guilo River® FitzMill with Control Panel. Stainless steel hopper infeed: 1 ft. 4 in. L x 1 ft. 3 in. W x 2 ft. 4 in. H. Roller dimensions: 1 ft. 2 in. dia. x 1 ft. 2 in. L. Hopper input (19) ¾ in. teeth cutters. 8 in. output blade cutters. Siemens Electric Motor, 25 hp, 1740 rpm, 230/460 V, 59.2/ 29.6 amps, 60 Hz, 3 phase. Driver pulley diameter: 8 in. Driven pulley diameter: 5-1/8 in. Pulley ratio: 1.6 .Final rpm: 2784. Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Drive, Model: MFC-25171-RC, S/N: 180DG28A, 7.5 hp, 7.6 ratio, 230 V. Hoffman control panel enclosure: Westinghouse Electric Corporation controls. (1st) Cat. A200M3CAC. Style: 179C920G15. 90 amps 230 460/575 voltage. 30/50 hp, polyphase. (2nd) 200/230 voltage 460/575 voltage. 7-1/2/10 hp. polyphase. Heavi-Duty Electric. Cat no. W250. 50/60 Hz. Overall control panel dimensions: 2 ft. L x 1 ft. W x 3 ft. 3 in. H. Overall FitzMill dimensions: L. 8 ft. 3 in. x W.4 ft. 3 in. H.10 ft. 11-1/2 in.

Product Details

  • Product ID: 11198
  • Stock No: LPFD001A.65
  • Manufacturer: Fitzpatrick
  • Model: GR14LX14D
  • Serial Number: 661
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 99
  • Width (Inches): 51
  • Height (Inches): 131.5
  • Weight (LBS):
  • ACN:

All fields

  • description: Fitzpatrick Company Guilo River® FitzMill with Control Panel. Stainless steel hopper infeed: 1 ft. 4 in. L x 1 ft. 3 in. W x 2 ft. 4 in. H. Roller dimensions: 1 ft. 2 in. dia. x 1 ft. 2 in. L. Hopper input (19) ¾ in. teeth cutters. 8 in. output blade cutters. Siemens Electric Motor, 25 hp, 1740 rpm, 230/460 V, 59.2/ 29.6 amps, 60 Hz, 3 phase. Driver pulley diameter: 8 in. Driven pulley diameter: 5-1/8 in. Pulley ratio: 1.6 .Final rpm: 2784. Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Drive, Model: MFC-25171-RC, S/N: 180DG28A, 7.5 hp, 7.6 ratio, 230 V. Hoffman control panel enclosure: Westinghouse Electric Corporation controls. (1st) Cat. A200M3CAC. Style: 179C920G15. 90 amps 230 460/575 voltage. 30/50 hp, polyphase. (2nd) 200/230 voltage 460/575 voltage. 7-1/2/10 hp. polyphase. Heavi-Duty Electric. Cat no. W250. 50/60 Hz. Overall control panel dimensions: 2 ft. L x 1 ft. W x 3 ft. 3 in. H. Overall FitzMill dimensions: L. 8 ft. 3 in. x W.4 ft. 3 in. H.10 ft. 11-1/2 in.
  • height_inches: 131.5
  • if_multiple_motors_motor_descr: (1) 25 hp Siemens Electric motor, and (1) 7.5 hp Electric Motor
  • length_inches: 99
  • manufacturer: Fitzpatrick
  • model: GR14LX14D
  • motors: 2
  • motor_included_yesno: yes
  • name: Fitzpatrick Company Guilo River® FitzMill with Control Panel
  • product_id: 11198
  • serial_number: 661
  • stock_no: LPFD001A.65
  • width_inches: 51

Fitzpatrick Company Guilo River® FitzMill with Control Panel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed