Fitzpatrick FitzAire Fluid Bed Dryer

Fitzpatrick FitzAire Fluid Bed Dryer

Fitzpatrick FitzAire Fluid Bed Dryer. Model: FA500RB. S/N: 542B. Capacity: 500 lbs/hour (dry rate). Contact points: stainless steel. Includes: 30-40 HP top-mounted fan, side mounted control panel with automated fan and temperature controls, stainless steel steam coils for hot air circulation at (20-25 psi), and two portable product carts with agitators to ease charging and lessen possible contamination. Fitzpatrick FitzAire ensures reliable drying of powders or granular material while gentle fluidization assures uniform contact of discrete particles with drying air. Evaporative cooling maintains low product temperature for safe handling of heat sensitive materials. Previously used at Leprino Foods to dry cheese toppings. Overall dimensions: 7 ft. L x 7 ft. W. x 14 ft. H.

Product Details

  • Stock No: LPFD001.65
  • Manufacturer: Fitzpatrick
  • Model: FA500RB
  • Serial Number: 542B

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fitzpatrick FitzAire Fluid Bed Dryer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed