Fitzpatrick Fitzmill Double Riving Machine

Fitzpatrick Fitzmill Double Riving Machine

Fitzpatrick Fitzmill Double Riving Machine. Model: 8. S/N: E-187. Roller dimensions: (2) 12-1/2 in. L x 7 in. W. Teeth dimensions: 1/2 in. L x 1/2 in. W. U.S. Syncrogear Motor, 3 hp, 1800 rpm, 220/440, 8.6/4.3 amps, 60 Hz, 3 phase. Syncrogear Drive, ratio: 20.9, rpm out: 84 (final). Inlet: (1) 13-1/2 in. dia. (chute infeed). Outlet: (1) 11 in. dia. (discharge port). Overall dimensions: 4 ft. 11 in. L x 2 ft. 8 in. W x 4 ft. 4 in. H.

Product Details

  • Stock No: SSBK072.2
  • Manufacturer: Fitzpatrick
  • Model: 8
  • Serial Number: E-187

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fitzpatrick Fitzmill Double Riving Machine

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed