Flohr Plate Heater Press
Flohr Plate Heater Press
Flohr Plate Heater Press. Sheffer Hydraulic Cylinders. (10) Aluminum 84 in. x 24 in. x 1 in. Plates. Motor & Water Pump System Controls.
Product Details
- Product ID: 12305
- Stock No: STTW007.5
- Manufacturer: Flohr
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- 18_plate_material: Aluminum
- 25_high_side_refrigeration_equ: No
- 25_plate_height__inches: 1
- 25_plate_quantity: 10
- 25_plate_width_inches: 84
- description: Flohr Plate Heater Press. Sheffer Hydraulic Cylinders. (10) Aluminum 84 in. x 24 in. x 1 in. Plates. Motor & Water Pump System Controls.
- manufacturer: Flohr
- motor_included_yesno: yes
- name: Flohr Plate Heater Press
- plate_material: Aluminum
- plate_width_inches: 84
- product_id: 12305
- stock_no: STTW007.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.