Flour Silo (2670 Cu.Ft)

Flour Silo (2670 Cu.Ft)

Columbian TecTank, Product: Wheat Flour, Sales Order: 04-1219, Diameter: 11'1, Height: 38' 10, Year Built: 2004, Nominal Capacity: 2,670 Cu. Ft., Compacted Density: 45 PCF, Max Pressure: 6.0 PSI, Max Vacuum: 0.4 PSI. OTIS 84- Pneu-Con Pneumatic Conveying Vacuum and Blower available for purchase separately.

Product Details

  • Stock No: OTIS03
  • Manufacturer: Columbian TecTank

Tank Details

  • Stainless Tank Type: Vertical Cylinder
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 468
  • Width (Inches): 139
  • Height (Inches): 468
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2004
  • Spec Sheet Available: No

Flour Silo (2670 Cu.Ft)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed