Flurry Pak System Ice Cream Freezer

Flurry Pak System Ice Cream Freezer

Flurry Pak System Ice Cream Freezer. Model 2100-12N. S/N J4084604. Total Amp 7.5, 115 volt, 60 Hz, 1 phase. Design pressure: low 230 psig/high 400 psig. Refrigerant main R134A/7.5 oz. Inside dimensions 13-1/3 in. L x 12 in. W x 23 in. H. Overall dimensions 18 in. W, 25 in. L, 61 in. H.

Product Details

  • Product ID: 1463
  • Stock No: HDWD087.1a
  • Manufacturer: Flurry Pak System
  • Model: 2100-12N
  • Serial Number: J4084604

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Flurry Pak System Ice Cream Freezer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed