FMC 100 Stainless Steel Paddle Pulper/Finisher

FMC 100 Stainless Steel Paddle Pulper/Finisher

FMC Paddle Pulper/Finisher. Model: 100, S/N: CM 1638. Stainless steel. Cylindrical screen chamber: 18 in. dia x 36 in. L. (4) paddles. Product intake: 4 in. dia. Liquid outlet: 2-1/2 in. Pomace outlet: 9 in. L x 5 in. H. US motor: 20 hp, 220/440 V, 52/26 amps, 60 Hz, 3 phase. Final speed: 690 rpm. The FMC Pulper/Finisher reduces tomatoes, fruits and vegetables to a semi-liquid or liquid state. It elimates pits from stoned fruit pulp and separates seeds, skins, and extraneous particulate materials from pureed pulp. Overall dimensions: 97 in. L x 43 in. W x 54 in. H.

Product Details

  • Stock No: 125.L63003.8a
  • Manufacturer: FMC
  • Model: 100
  • Serial Number: CM 1638

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC 100 Stainless Steel Paddle Pulper/Finisher

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed