FMC 24-Valve Gravity Filller/Canco Can Seamer

FMC 24-Valve Gravity Filller/Canco Can Seamer

FMC 24 Valve Juice Filler/Canco Can Seamer. Tank 250 Lts. Valve dia. 7/16 in. Center between valves: 5-9/16 in. Motor 5 hp, 1,200 rpm, 220/440 V. Line is set for 202 cans at 150CPM. Smallest Diameter of can machine will close (2 in.) #200. Largest Diameter of can machine will close (4-1/4 in.) #404. Lowest can machine will close (1-1/2 in.) #108. Highest can machine will close (7 in.) #700. Maximum speed recommended, in cans per minute 200 cpm. Dimensions 155 in. L x 85 in. W x 96 in. H. (XMR176)

Product Details

  • Product ID: 3922
  • Stock No: HDBA066.33a
  • Manufacturer: FMC
  • Model: 240

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC 24-Valve Gravity Filller/Canco Can Seamer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed