FMC 50 Paddle Pulper / Finisher
FMC 50 Paddle Pulper / Finisher
FMC Paddle Finisher. Model 50. Finisher is equipped with (4) 22 in. L x 1-1/2 in. W paddles. Inlet: 3 in. dia. threaded. Product that passes through the screen is collected in a bottom mounted hopper with center discharge port (4 in. Tri-Clamp). Product overs / pomace is discharged from rectangular outlet at opposite end of the motor. Unit is not complete and the end plate does not look to be original. Nameplate is missing, unit appears to be an FMC 50. Fine screens can be mounted on the 7/8 in. x 7/8 in. cradle (available in 0.020, 0.023, 0.027, 0.033, 0.040, 0.045, 0.060, 0.078, 0.093, 0.125, 0.375, 0.500 inches). These are commonly used with large screens for pulping and finer screens for finishing. Overall dimensions: 63 in. L x 32 in. W x 35 in. H.
Product Details
- Product ID: 875
- Stock No: CCFP270.
- Manufacturer: FMC Technologies (JBT FoodTech)
- Model: 50
- Serial Number: N/A
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems: Unit is not complete and the end palte does not look to be original. Nameplate is missing, unit appears to be an FMC 50.
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 63
- Width (Inches): 32
- Height (Inches): 35
- Weight (LBS):
- ACN:
All fields
- description: FMC Paddle Finisher. Model 50. Finisher is equipped with (4) 22 in. L x 1-1/2 in. W paddles. Inlet: 3 in. dia. threaded. Product that passes through the screen is collected in a bottom mounted hopper with center discharge port (4 in. Tri-Clamp). Product overs / pomace is discharged from rectangular outlet at opposite end of the motor. Unit is not complete and the end plate does not look to be original. Nameplate is missing, unit appears to be an FMC 50. Fine screens can be mounted on the 7/8 in. x 7/8 in. cradle (available in 0.020, 0.023, 0.027, 0.033, 0.040, 0.045, 0.060, 0.078, 0.093, 0.125, 0.375, 0.500 inches). These are commonly used with large screens for pulping and finer screens for finishing. Overall dimensions: 63 in. L x 32 in. W x 35 in. H.
- height_inches: 35
- known_issues_or_problems: Unit is not complete and the end palte does not look to be original. Nameplate is missing, unit appears to be an FMC 50.
- length_inches: 63
- manufacturer: FMC Technologies (JBT FoodTech)
- model: 50
- name: FMC 50 Paddle Pulper / Finisher Finisher
- product_id: 875
- serial_number: N/A
- stock_no: CCFP270.
- width_inches: 32
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.