FMC Allen Vibrating Conveyor with Hopper
FMC Allen Vibrating Conveyor with Hopper
FMC Allen Vibrating Conveyor with Hopper. S/N: 7070. This system consists of a trough and trough connecting bracket coupled to a drive by means of leaf springs; the vibrating stoke is repeated at high speeds. Infeed hopper dimensions: 48 in. L x 48 in. W. Conveyor dimensions: 57 in. L x 14 in. W x 6 in. H. Conveyor is equipped with an electro-pneumatic valve for front door access. Inlets: (1) 32 in. L x 14 in. W infeed. Outlets: 18 in. L x 6 in. W discharge. Overall dimensions: 75 in. L x 57 in. W x 100 in. H.
Product Details
- Product ID: 3829
- Stock No: EKTF8961.3a
- Manufacturer: FMC Technologies (JBT FoodTech)
- Model:
- Serial Number: 7070
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: FMC Allen Vibrating Conveyor with Hopper. S/N: 7070. This system consists of a trough and trough connecting bracket coupled to a drive by means of leaf springs; the vibrating stoke is repeated at high speeds. Infeed hopper dimensions: 48 in. L x 48 in. W. Conveyor dimensions: 57 in. L x 14 in. W x 6 in. H. Conveyor is equipped with an electro-pneumatic valve for front door access. Inlets: (1) 32 in. L x 14 in. W infeed. Outlets: 18 in. L x 6 in. W discharge. Overall dimensions: 75 in. L x 57 in. W x 100 in. H.
- manufacturer: FMC Technologies (JBT FoodTech)
- name: FMC Allen Vibrating Conveyor with Hopper
- product_id: 3829
- serial_number: 7070
- stock_no: EKTF8961.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.