FMC Link Belt Vibratory Equipment Rigidized Shaker

FMC Link Belt Vibratory Equipment Rigidized Shaker

FMC Link Belt Vibratory Equipment Rigidized Shaker. Model: BL3004MX9-0. S/N: 686495. Motor: 460 V, 2.9 amps, 60 Hz, 3 phase. Operating speed: 900 vibrations/min.; stroke: 0.53. (20) Springs. Product discharge height: 29 in. Platform: 108 in. L x 30 in. W. Overall dimensions: 118 in. L x 40 in. W x 34 in. H.

Product Details

  • Product ID: 3857
  • Stock No: SSLP177.3a
  • Manufacturer: FMC
  • Model: BL3004MX9-0
  • Serial Number: 686495

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: FMC Link Belt Vibratory Equipment Rigidized Shaker. Model: BL3004MX9-0. S/N: 686495. Motor: 460 V, 2.9 amps, 60 Hz, 3 phase. Operating speed: 900 vibrations/min.; stroke: 0.53. (20) Springs. Product discharge height: 29 in. Platform: 108 in. L x 30 in. W. Overall dimensions: 118 in. L x 40 in. W x 34 in. H.
  • manufacturer: FMC
  • model: BL3004MX9-0
  • name: FMC Link Belt Vibratory Equipment Rigidized Shaker
  • product_id: 3857
  • serial_number: 686495
  • stock_no: SSLP177.3a

FMC Link Belt Vibratory Equipment Rigidized Shaker

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed