FMC Plate Filter
FMC Plate Filter. S/N CR-542. Inside dimensions: 24 in. L x 23 in. W x 25 in. H. MAWP: 15 psi. Inlets/outlets: (3) 1/2 in., (3) 1 in., (1) 2 in. Model n/a. Overall dimensions: 62 in. L x 29 in. W x 49 in. H.
Product Details
- Stock No: OI145.
- Manufacturer: FMC
- Serial Number: CR-542
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 62
- Width (Inches): 29
- Height (Inches): 49