FMC Pulper-Finisher

FMC Pulper-Finisher

FMC Paddle Pulper / Finisher. Model: 100. Stainless steel Frame. Paddle dimensions: (4) 33 ½ in. L x 2 ½ in. Includes: Control panel, General Electric transformer, Allen Bradley line terminal guard. Westinghouse Series C motor circuit protector. The FMC 100 Pulper / Finisher reduces tomatoes, fruits, and vegetables to a semi-liquid / liquid state. It eliminates pits and separates seeds, skins, and extraneous materials from pureed pulp. Overall dimensions: 8 ft. 4 in. L x 3 ft. 1 in. W x 5 ft. 3 in. H.(ACN450).

Product Details

  • Stock No: 105.EDN482
  • Manufacturer: FMC
  • Model: 100

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Pulper-Finisher

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed