Foam Insulated Polypropylene Tank- 350 Gallon

Foam Insulated Polypropylene Tank- 350 Gallon

Foam Insulated Polypropylene Tank- 350 Gallon. Thickness: 1/4 in. Cone bottom. Tank is mounted on stainless steel frame. Inlets: (1) 2 in. dia. NPT (female), (1) 3 in. dia. pipe. Outlets: (1) 3 in. dia. vent, (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru-holes at a center-to-center distance of 4 in. Overall dimensions: 61 in. dia. x 104 in. H.

Product Details

  • Product ID: 5924
  • Stock No: CA135a.1a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Foam Insulated Polypropylene Tank- 350 Gallon. Thickness: 1/4 in. Cone bottom. Tank is mounted on stainless steel frame. Inlets: (1) 2 in. dia. NPT (female), (1) 3 in. dia. pipe. Outlets: (1) 3 in. dia. vent, (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru-holes at a center-to-center distance of 4 in. Overall dimensions: 61 in. dia. x 104 in. H.
  • manufacturer: Not Specified
  • name: Foam Insulated Polypropylene Tank- 350 Gallon
  • product_id: 5924
  • stock_no: CA135a.1a

Foam Insulated Polypropylene Tank- 350 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed