FOGG 15-Valve Rotary Filler
FOGG 15-Valve Rotary Filler
FOGG 15-Valve Rotary Filler. Model: Fed G15 LH. S/N: 5566-9-82. Filler capacity: ½ gallon jugs. (15) Valves: 1-1/8 in. diameter x 6 in H; center to center: 7-3/4 in. Base dimensions: 6 in. L x 5 in. W. Space from base to valve: maximum (open) 12-1/2 in. minimum (close) 9 in. Tank capacity: 50 gallons; top manway: 15-1/2 in. diameter. Tel-Tru temperature gauge in tank (20°F to 240°F). Change parts dimensions for jug cross-over: 13 in. diameter. Clearance: 6 in. L x 5 in. Float activated product infeed. CIP system. Conveyor dimensions: 70 in. L x 6 in. W. Baldor Motor, ½ hp, 1140 rpm, 208-230/460 V, 2.5-2.4/1.2 amps, 60 Hz, 3 phase. Inlet opening for tank: 6 in. diameter. Valve opening for tank cleaning: ½ in. threaded female. Overall dimensions: 78 in. L x 72 in. W x 80 in. H.(H17).
Product Details
- Product ID: 4017
- Stock No: WHFD01.35
- Manufacturer: Fogg
- Model: Fed G15 LH
- Serial Number: 5566-9-82
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: FOGG 15-Valve Rotary Filler. Model: Fed G15 LH. S/N: 5566-9-82. Filler capacity: ½ gallon jugs. (15) Valves: 1-1/8 in. diameter x 6 in H; center to center: 7-3/4 in. Base dimensions: 6 in. L x 5 in. W. Space from base to valve: maximum (open) 12-1/2 in. minimum (close) 9 in. Tank capacity: 50 gallons; top manway: 15-1/2 in. diameter. Tel-Tru temperature gauge in tank (20°F to 240°F). Change parts dimensions for jug cross-over: 13 in. diameter. Clearance: 6 in. L x 5 in. Float activated product infeed. CIP system. Conveyor dimensions: 70 in. L x 6 in. W. Baldor Motor, ½ hp, 1140 rpm, 208-230/460 V, 2.5-2.4/1.2 amps, 60 Hz, 3 phase. Inlet opening for tank: 6 in. diameter. Valve opening for tank cleaning: ½ in. threaded female. Overall dimensions: 78 in. L x 72 in. W x 80 in. H.(H17).
- manufacturer: Fogg
- model: Fed G15 LH
- name: FOGG 15-Valve Rotary Filler
- product_id: 4017
- serial_number: 5566-9-82
- stock_no: WHFD01.35
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.