Frick Intercooler

Frick Intercooler

Frick intercooler with national board serial 82045. No other markings.

Product Details

  • Product ID: 218
  • Stock No: SGMPB047.9
  • Manufacturer: Mokon Duratherm
  • Model: DT4309-AB
  • Serial Number: 64782
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • 08_refrigeration_tank_type: Intercooler
  • 08_tank_orientation: Horizontal
  • description: Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP. Model: DT4309-AB. S/N: 64782. Electrical diagram # 130-1894. Flow rate: 25 gpm @ 25 psi. Heater amps: 11.3. Motor amps: 1.3. Electrical requirements: 460 V, 11.7 FLA, 60 Hz, 3 phase. Provides for unmatched control, efficiency, and accuracy. Non-corrosive materials of construction. Unique canister ensures high heat transfer rates due to a forced flow path through the heating element producing higher velocity and maximum turbulence. Goulds Pump, Model: NP. Franklin Motor, 3/4 hp, 3450/2875 rpm, 208-230/460-380/415 V, 2.6-2.6/1.3-1.5/1.8 amps, 60/50 Hz, 3 phase. Inlets: (1) 1 in. dia. copper fitting (process), (1) 1 in. dia. copper fitting (supply). Outlets: (1) 1 in. dia. copper fitting (drain). Overall dimensions: 41 in. L x 16-1/2 in. W x 52-1/2 in. H.
  • manufacturer: Mokon Duratherm
  • model: DT4309-AB
  • name: Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP
  • product_id: 218
  • serial_number: 64782
  • stock_no: SGMPB047.9

Frick Intercooler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed