Frick LDB 26 Rotary Screw Compressor Package (50 HP 230/460 V, Frick Micro Control Panel)

Frick LDB 26 Rotary Screw Compressor Package (50 HP 230/460 V, Frick Micro Control Panel)

Frick LDB 26 Booster Rotary Screw Compressor Package. Model LDB 26, S/N MC-80164. Nominal capacity: Westinghouse electric motor, 50 hp, 3523 rpm, 230/460V, 117/58.5 amps, 60 Hz, 3 phase. Frick oil separator, Nat’l Bd: 44451, MAWP: 150 psig at -20ºF to 200ºF. Shell and head thickness: .375 in. Radius: 2/1. Frick oil filter housing, S/N: MC-80164, MAWP: 300 psig at -20ºF to 200ºF. Shell thickness: .277 in. Head thickness: .75 in. Radius: flat. Liquid injection cooling. Unit has a simple, on/off Frick control panel. Inlet: 4 in. suction. Outlet: 2 in. discharge. Overall dimensions: 9 ft. 4 in. L x 3 ft. 3 in. W x 7 ft. H.

Product Details

  • Product ID: 4766
  • Stock No: HDPW733.5
  • Manufacturer: Frick
  • Model: LDB 26
  • Serial Number: MC-80164
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: Frick
  • Package Max Design Pressure (PSIG): 150

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: LDB 26
  • Compressor SN: MC-80164
  • Compressor Design Pressure (PSIG): 150
  • Oil Separator Included? 44451
  • Oil Separator National Board #: Yes
  • Oil Cooling Type: Liquid Injection

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: On/Off Control Panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 50
  • Motor RPM: 3523
  • Motor Voltage: 230/460
  • Motor Amps: 117/58.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 112
  • Width (Inches): 39
  • Height (Inches): 84

Additional Product Details

Frick LDB 26 Rotary Screw Compressor Package (50 HP 230/460 V, Frick Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed