Frick MRI Reciprocating Compressor - 75 HP

Frick MRI Reciprocating Compressor - 75 HP

Frick MRI Reciprocating Compressor. Model: MRI.90.3.AH.VBD. Serial: EE78016. Number of cylinders: 6. Lincon motor: 75 HP, 1775 RPM, 230/460V, 60 Hz, 3-phase, 365T frame. Previously run with ammonia refrigerant.

Product Details

  • Product ID: 13565
  • Stock No: OBSF007
  • Manufacturer: Frick
  • Model: MRI.90.3.AH.VBD
  • Serial Number: EE78016
  • Motor Manufacturer: Lincon motor
  • Motor Horsepower(HP): 75
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps:
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Frick
  • 03_compressor_model__: MRI.90.3.AH.VBD
  • 03_compressor_serial_: EE78016
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_national_boa: No
  • 03_package_included: Yes
  • 03_package_manufacturer: Frick
  • 03_package_model_: MRI.90.3.AH.VBD.
  • 03_package_serial_: EE78016
  • 03_reciprocating_cylinders: 6
  • 03_reciprocating_type: Semi-Hermetic
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: Frick MRI Reciprocating Compressor. Model: MRI.90.3.AH.VBD. Serial: EE78016. Number of cylinders: 6. Lincon motor: 75 HP, 1775 RPM, 230/460V, 60 Hz, 3-phase, 365T frame. Previously run with ammonia refrigerant.
  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: Frick
  • model: MRI.90.3.AH.VBD
  • motor_frame_size: 365T
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 75
  • motor_included_yesno: yes
  • motor_manufacturer: Lincon motor
  • motor_phases: 3
  • motor_rpm: 1775
  • motor_voltage: 230/460
  • name: Frick MRI Reciprocating Compressor - 75 HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13565
  • serial_number: EE78016
  • stock_no: OBSF007

Frick MRI Reciprocating Compressor - 75 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed