Frick MRI.90.3.AH.VBD 6 Cylinder Reciprocating Compressor Package (1-75 HP 230/460 V, Semi-Hermetic Driven)

Frick MRI.90.3.AH.VBD 6 Cylinder Reciprocating Compressor Package (1-75 HP 230/460 V, Semi-Hermetic Driven)

Frick MRI Reciprocating Compressor. Model: MRI.90.3.AH.VBD. Serial: EE78016. Number of cylinders: 6. Lincon motor: 75 HP, 1775 RPM, 230/460V, 60 Hz, 3-phase, 365T frame. Previously run with ammonia refrigerant.

Product Details

  • Product ID: 13565
  • Stock No: OBSF007
  • Manufacturer: Frick
  • Model: MRI.90.3.AH.VBD
  • Serial Number: EE78016
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: MRI.90.3.AH.VBD
  • Compressor SN: EE78016
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 75
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T

Dimensions:

Additional Product Details

Frick MRI.90.3.AH.VBD 6 Cylinder Reciprocating Compressor Package (1-75 HP 230/460 V, Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed