Frick RWB-II-222-E Rotary Screw Compressor Package (Frick TDSH233L, MISSING MOTOR, MISSING MICRO PANEL)

Frick RWB-II-222-E Rotary Screw Compressor Package (Frick TDSH233L, MISSING MOTOR, MISSING MICRO PANEL)

Used Frick Rotary Screw Compressor Package. Model: RWB-II-222-E. Serial: S0428NFMC0HAC3. Sales order: 264971-01. Refrigerant: R717. Compressor model: TDSH233L2121FR, 2.2-5.0 Vi, the year 2004. The package year is 1994. Toshiba-Ram Industries electric motor: 500 HP, 3570 RPM, 460V, 60 Hz, 3-phase, ODP enclosure, 505USS Frame. Hobbs meter reads 95,719.2 HRS. Overall dimensions: 16 ft. 4 in. L x 6 ft. W x 8 ft. 4 in. H. Missing the motor. The control panel is not complete.

Product Details

  • Stock No: JSAC03
  • Manufacturer: Frick
  • Model: RWB-II-222-E
  • Serial Number: S0428NFMC0HAC3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB-II-222-E
  • Package SN: S0428NFMC0HAC3
  • Package Order: 264971-01
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233L
  • Compressor SN: TDSH233L2121FR
  • Compressor Year Manufactured: 2,004
  • Compressor Run Time Hours: 95,719.2
  • Fixed/Variable VI: 2.2-5.0
  • Oil Separator Included? Yes

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 500
  • Motor RPM: 3570
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505USS

Dimensions:

  • Length (Inches): 196
  • Width (Inches): 72
  • Height (Inches): 100

Additional Product Details

  • Year of Manufacture: 2004
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing the motor. The control panel is missing parts.

Frick RWB-II-222-E Rotary Screw Compressor Package (Frick TDSH233L, MISSING MOTOR, MISSING MICRO PANEL)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed