Frick RWB-II-222 Screw Compressor (*HD Micro) - 600HP

Frick RWB-II-222 Screw Compressor (*HD Micro) - 600HP

FRICK Screw Compressor Sales Order: 280802-10 Model: RWB II-222 Serial # S0431NFMPTHBA3. Screw Model #: TDSH233L1682FR. Separator: N/B #119404 Thermo-siphon: N/B #114576. Volume Ratio: 2.2/5.0, TECO MOTOR 600 HP, BHP 516.9 FRam Industriese 5810A, TYPE: ASHAPA001-DP, 4160 VOLT 3 PHASE 60 HZ., AMPS: 109 / 60.3 , NEMA DESIGN B, BEARINGS: 6314C3/6314C3, RPM: 3570.

Hours: 37,719

After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.

Product Details

  • Stock No: SBOD12.30
  • Manufacturer: Frick
  • Model: RWB-II-222
  • Serial Number: S0431NFMPTHBA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB-II-222
  • Package SN: S0431NFMPTHBA3
  • Package Order: 280802-10
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233L
  • Compressor SN: TDSH233L1682FR
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 362
  • Compressor Run Time Hours: 37719
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 119404
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 114576

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: HD Micropanel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 600
  • Motor RPM: 3570
  • Motor Voltage: 4160
  • Motor Amps: 109 / 60.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5810A

Dimensions:

Additional Product Details

  • Year of Manufacture: 1994
  • Product Purchased From: Pork Processing Plant

Frick RWB-II-222 Screw Compressor (*HD Micro) - 600HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed