Frick RWB-II-60 Rotary Screw Compressor Package (RWB-II-60, 150 HP 230/460 V, Frick Micro Control Panel)

Frick RWB-II-60 Rotary Screw Compressor Package (RWB-II-60, 150 HP 230/460 V, Frick Micro Control Panel)

Frick Rotary Screw Compressor Package, model RWB II 60, serial S0184HFMCLHAA3, sales order 262841-01, refrigerant R717 ammonia, max speed 3600 RPM. Compressor model TDSH163S1235A, refrigerant NH3/R22, vol ratio 2.2-5.0, max speed 4500 RPM, max design pressure 362 PSIG. Nominal displacement: 600 cubic meters per hour (353 CFM). Nominal ratings: 126.5 TR at +20F / +95F; 25.9 TR at -40F / +95F. RWBII Plus micro controller. RAM electric motor: 150 HP, 3544 RPM, 230/460V, 348/174 amps, 60 Hz, 3-phase, 405TS frame. Compressor runtime hours: 9,190. Overall dimensions: 12 ft. L x 4.5 ft. W x 8 ft. High.

Product Details

  • Product ID: 13376
  • Stock No: SMGT02
  • Manufacturer: Frick
  • Model: RWB-II-60
  • Serial Number: S0184HFMCLHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB-II-60
  • Package SN: S0184HFMCLHAA3
  • Package Order: 262841-01
  • Package Max Speed (RPM): 3600

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH163S
  • Compressor SN: TDSH163S1235A
  • Compressor Max Speed (RPM): 4500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Run Time Hours: 9190
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: RWBII Plus micro controller

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor RPM: 3544
  • Motor Voltage: 230/460
  • Motor Amps: 348/174
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS

Dimensions:

  • Length (Inches): 144
  • Width (Inches): 54
  • Height (Inches): 96

Additional Product Details

  • Spec Sheet Available: Yes

Frick RWB-II-60 Rotary Screw Compressor Package (RWB-II-60, 150 HP 230/460 V, Frick Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed