Frick RWBII 177H Rotary Screw Compressor Package ( Frick TDSH233S, 450 HP, 460 V, Frick Quantum LX)
Frick Rotary Screw Compressor Package. Package - Model: RWBII 177H. Serial No: S0696PFMFT0AA03. Frick Sales Order: 28092804000. Refrigerant: R-717. Frick Rotary Bare Screw - Model: TDSH233S. Serial No: 2059E. Refrigerant: R717/R22. Volume Ratio: 2 2-5 0. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Year Built: 1995. Certified Frick Oil Separator - National Board: 129150. MAWP: 300 PSI @ 300 F. MDMT: -20 F @ 300 PSI. Year Built: 1995. Frick Quantum LX Control Panel. Ram Industries Electric Motor: 450 HP, RPM: 3570. Volts: 460. Hz: 60. PH: 3.
Product Details
- Stock No: CBRE02
- Manufacturer: Frick
- Model: RWBII 177H
- Serial Number: S0696PFMFT0AA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWBII 177H
- Package SN: S0696PFMFT0AA03
- Package Order: 28092804000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233S
- Compressor SN: 2059E
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1995
- Compressor Run Time Hours: 21,861
- Compressor Volume Ratio: 2 2 -5 0
- Oil Separator Included? Yes
- Oil Separator National Board #: 129150
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 129131
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 450
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 505USS
Dimensions:
- Length (Inches): 120
- Width (Inches): 60
- Height (Inches): 106
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!