Frick XJF-120L Screw Booster Compressor (*HD Micro) - 40HP

Frick XJF-120L Screw Booster Compressor (*HD Micro) - 40HP

FRICK Low Stage Booster Screw Compressor:  Model # XJF120L, Serial # 10241G31879349

Oil Separator: National Board # 163119, Shell Chamber - MAWP: 300 PSI @ 250 F, MAEWP: 15 PSI @ 250 F, MDMT: -20 F @ 300 PSI, Mfg Date: 2013. 

WEG NEMA Premium Motor - Ph: 3, Frame: 286TSC, Hp: 40, Hz: 60, Volts: 208-230, Rpm: 3535, Amps: 104-94.2. 

Industrial Control Panel - Sales Order No: 30063836746, Panel Drawing No: 64905922, Wiring Diagram No: 649105943, Wired By: 281, Control 114AC, Symmetrical 120V Maximum. Screen and Data Board has been removed from the control panel.

Purchased from Seaboard Foods Pork Plant in Oklahoma, USA. Includes updated HD Micro.

Product Details

  • Product ID: 13696
  • Stock No: SBOD25.30
  • Manufacturer: Frick
  • Model: RXF-39
  • Serial Number: 10241F31737352

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From: Seaboard Foods
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_design_pressure: 400
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Frick
  • 03_compressor_max_speed_rpm: 3600
  • 03_compressor_model__: XJF120L
  • 03_compressor_serial_: 10241F31737352
  • 03_compressor_type: Screw
  • 03_compressor_volume_ratio: 2.2, 3.5, 5.0
  • 03_micro_control_panel_descrip: HD Micropanel
  • 03_micro_control_panel_inlclu: Yes
  • 03_micro_control_panel_manufac: Frick
  • 03_motor_starter_included: No
  • 03_oil_cooling_type: Thermosiphon
  • 03_oil_separator_included: Yes
  • 03_oil_separator_national_boa: 163119
  • 03_package_included: Yes
  • 03_package_manufacturer: Frick
  • 03_package_model_: RXF-39
  • 03_package_order_: 30063836710
  • 03_package_serial_: 10241F31737352
  • 03_stage_type: Low Stage (Booster)
  • ammonia_r717__nh3_compatable: Yes
  • description: FRICK Low Stage Booster Screw Compressor Model # RXF 39 Serial # 10241G31879349 Sales Order # 30063836710 Separator National Board # 163119 Thermo-siphon Type: Alfa Nova HP 52-30 H Serial # 42773303. Volume Ratio Control: Variable 2.2, 3.5, 5.0. Oil charge: 15 gal, operates with 12 gal Ram DBS II Compressor Motor, 40 HP Frame 286TSC, Volts 460 3 Phase, 46 Amps 3530 rpm. Purchased from Seaboard Foods Pork Plant in Oklahoma, USA. Includes updated HD Micro.
  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: Frick
  • model: RXF-39
  • motor_amps: 46
  • motor_frame_size: 286TSC
  • motor_horsepower_hp: 40
  • motor_included_yesno: Yes
  • motor_manufacturer: RAM Industries
  • motor_phases: 3
  • motor_rpm: 3530
  • motor_voltage: 460
  • name: Frick XJF-120L Screw Booster Compressor (*HD Micro) - 40HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13696
  • product_purchased_from: Seaboard Foods
  • serial_number: 10241F31737352
  • stock_no: SBOD25.30

Frick XJF-120L Screw Booster Compressor (*HD Micro) - 40HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed