Frigid Coil HTS-164-1/3-DX Ammonia Evaporator Coil

Frigid Coil HTS-164-1/3-DX Ammonia Evaporator Coil

Frigid Coil Ammonia Evaporator Coil. Model: HTS-164-1/3-DX 30668D. Serial No.: 27953. Year: 1988. Refrigerant: NH3 (ammonia). Test pressure: 350 PSI. CFM: 1847. Electrical: 1/3 HP, 460 V, 1140 RPM, 3-phase, 60 Hz. Dimensions: 47 x 45 x 32 inches.

Product Details

  • Stock No: SDFP003
  • Manufacturer: Frigid Coil
  • Model: HTS-164-1/3-DX
  • Serial Number: 27953

Evaporator Coil Details

  • Left or Right Handed: Right
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1140
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 47
  • Width (Inches): 45
  • Height (Inches): 32

Additional Product Details

  • Year of Manufacture: 1988
  • Spec Sheet Available: No

Frigid Coil HTS-164-1/3-DX Ammonia Evaporator Coil

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed