Frigid Coil HTC-184-1/3-C.W. Ammonia Evaporator Coil

Frigid Coil HTC-184-1/3-C.W. Ammonia Evaporator Coil

Frigid Coil Ammonia Evaporator. Model: HTC-184-1/3-C.W. Serial: 27995. Year: 1988. Test pressure: 350 PSI. Refrigerant H20. Baldor Industrial Motor: 1/3 HP, 208-230/460V, 1.7-1.6/0.8 amps, 1140 RPM, 3-phase, 60 Hz. Dimensions: 48 x 35 x 32 inches.

Product Details

  • Stock No: SDFP004
  • Manufacturer: Frigid Coil
  • Model: HTC-184-1/3-C.W.
  • Serial Number: 27995

Evaporator Coil Details

  • Left or Right Handed: Right
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1140
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.7-1.6/0.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 35
  • Height (Inches): 32

Additional Product Details

  • Year of Manufacture: 1988
  • Spec Sheet Available: No

Frigid Coil HTC-184-1/3-C.W. Ammonia Evaporator Coil

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed