Frigomeccanica Programme Industriale Air-Cooled Water Chiller- 30 Ton

Frigomeccanica Programme Industriale Air-Cooled Water Chiller- 30 Ton

Frigomeccanica Programme Industriale Air-Cooled Water Chiller- 30 Ton. Model: MK. S/N: 110-T. Refrigerant: R-22. Waterflow: 96.8 gal/min. Electrical requirements: 480 V, 60 Hz. Minimum Feed tank capacity: 130 gal. (2) Maneurop Compressors, Model: MT200 HSS4, S/N's: 4039814 and 4168230, electrical requirements: 460/380 V, 22/44 amps, 60/50 Hz, 3 phase. Inlets/oultets: (2) 3 in. dia. ports (water). Overall dimensions: 12 ft. L x 50 in. W x 84 in. H.

Product Details

  • Product ID: 4568
  • Stock No: DSVT019.11a
  • Manufacturer: Frigomeccanica Programme
  • Model: MK
  • Serial Number: 110-T
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Frigomeccanica Programme Industriale Air-Cooled Water Chiller- 30 Ton. Model: MK. S/N: 110-T. Refrigerant: R-22. Waterflow: 96.8 gal/min. Electrical requirements: 480 V, 60 Hz. Minimum Feed tank capacity: 130 gal. (2) Maneurop Compressors, Model: MT200 HSS4, S/N's: 4039814 and 4168230, electrical requirements: 460/380 V, 22/44 amps, 60/50 Hz, 3 phase. Inlets/oultets: (2) 3 in. dia. ports (water). Overall dimensions: 12 ft. L x 50 in. W x 84 in. H.
  • manufacturer: Frigomeccanica Programme
  • model: MK
  • name: Frigomeccanica Programme Industriale Air-Cooled Water Chiller- 30 Ton
  • product_id: 4568
  • serial_number: 110-T
  • stock_no: DSVT019.11a

Frigomeccanica Programme Industriale Air-Cooled Water Chiller- 30 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed