Fristam Centrifugal Pump

Fristam Centrifugal Pump

Fristam Centrifugal Pump. Model: FPX712-130. S/N: 12173086. Flow rate for new pump is 110 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 4-7/8 in. dia. impeller. Baldor Electric motor: 5 Hp, 3450 Rpm, 208-230/460 V, 13.2-12/6 A, 60 Hz, 3 Phase. (1) 2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 2 ft. 1-1/4 in. L x 11 in. W x 10-1/2 in. H.

Product Details

  • Stock No: TACJ0216.6
  • Manufacturer: Fristam
  • Model: FPX712-130
  • Serial Number: 12173086

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed