Fristam FKL-150 Positive Displacement Pump

Fristam FKL-150 Positive Displacement Pump

Fristam rotary lobe positive displacement pump. Model FKL-150. Serial FKL1501004300. Max pressure: 500 PSI. Displacement per revolution: 0.259 gallons. Max flowrate: 155.4 gallons per minute at 600 RPM. Ports:3 in. clamp. (ACN115)

Product Details

  • Product ID: 13206
  • Stock No: CAGC1038
  • Manufacturer: Fristam
  • Model: FKL150
  • Serial Number: FKL1501004300

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 155.4
  • Displacement per Revolution (Gallons): 0.259
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 500
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3

Previous Refrigerant

Motor Details

Dimensions:

  • ACN: 115

Additional Product Details

Fristam FKL-150 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed