Fristam FP-Series Centrifugal Pump
Fristam FP-Series Centrifugal Pump
Fristam FP-Series Centrifugal Pump. Model: FP722A. S/N: 221-29327. Capacity: approx. 62 gpm @ 10.5 psi and 24 tdh. Impeller diameter: 6 in. Seal option: single mechanical. Motor: 2 hp, 1800 rpm, 460 V, 3 amps, 3 phase. The heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. 316L Stainless steel construction. Inlets: (1) 1-1/2 in. S-Line. Outlets: (1) 1-1/2 in. S-Line. Overall dimensions: 25 in. L x 8 in. W x 15-1/2 H.
Product Details
- Product ID: 7349
- Stock No: SNCC180.4a
- Manufacturer: Fristam
- Model: FP722A
- Serial Number: 221-29327
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Fristam FP-Series Centrifugal Pump. Model: FP722A. S/N: 221-29327. Capacity: approx. 62 gpm @ 10.5 psi and 24 tdh. Impeller diameter: 6 in. Seal option: single mechanical. Motor: 2 hp, 1800 rpm, 460 V, 3 amps, 3 phase. The heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. 316L Stainless steel construction. Inlets: (1) 1-1/2 in. S-Line. Outlets: (1) 1-1/2 in. S-Line. Overall dimensions: 25 in. L x 8 in. W x 15-1/2 H.
- manufacturer: Fristam
- model: FP722A
- name: Fristam FP-Series Centrifugal Pump
- product_id: 7349
- serial_number: 221-29327
- stock_no: SNCC180.4a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.