Fristam FPX-Series Centrifugal Pump
Fristam FPX-Series Centrifugal Pump
Fristam FPX-Series Centrifugal Pump. Model: FPX 3532/175. S/N: 353271505. Capacity: 280 gpm. Impeller diameter: 6.88 in. Baldor Electric Motor, 15 hp, 3500 rpm, 480 V, 13 amps. Inlets: (1) 2-1/2 in. Outlets:(1) 2 in. Overall dimensions: 26-1/2 in. L x 12-1/2 in. W x 13-1/2 in. H. (ACN40).
Product Details
- Product ID: 7985
- Stock No: RCCB456.13a
- Manufacturer: Fristam
- Model: FPX 3532/175
- Serial Number: 353271505
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Fristam FPX-Series Centrifugal Pump. Model: FPX 3532/175. S/N: 353271505. Capacity: 280 gpm. Impeller diameter: 6.88 in. Baldor Electric Motor, 15 hp, 3500 rpm, 480 V, 13 amps. Inlets: (1) 2-1/2 in. Outlets:(1) 2 in. Overall dimensions: 26-1/2 in. L x 12-1/2 in. W x 13-1/2 in. H. (ACN40).
- manufacturer: Fristam
- model: FPX 3532/175
- name: Fristam FPX-Series Centrifugal Pump
- product_id: 7985
- serial_number: 353271505
- stock_no: RCCB456.13a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.