Fristam Liquid Ring Centrifugal Pump

Fristam Liquid Ring Centrifugal Pump

Fristam Liquid Ring Centrifugal Pump. Model: FZ-20. S/N: FZ207303. Nominal capacity rating: 135 gpm at head-ft: 39.1 with motor hp:4.25. Impeller diameter: 8 in. Maximum product temperature: 350°F. Maximum pressure: 150 psig. Inlets/outlets: (2) 2 in. dia. S-line fitting. Overall dimensions: 29 in. L x 14 in. W x 15 in. H.

Product Details

  • Product ID: 7965
  • Stock No: RCCB233.8
  • Manufacturer: Fristam
  • Model: FZ-20
  • Serial Number: FZ207303
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Fristam Liquid Ring Centrifugal Pump. Model: FZ-20. S/N: FZ207303. Nominal capacity rating: 135 gpm at head-ft: 39.1 with motor hp:4.25. Impeller diameter: 8 in. Maximum product temperature: 350°F. Maximum pressure: 150 psig. Inlets/outlets: (2) 2 in. dia. S-line fitting. Overall dimensions: 29 in. L x 14 in. W x 15 in. H.
  • manufacturer: Fristam
  • model: FZ-20
  • name: Fristam Liquid Ring Centrifugal Pump
  • product_id: 7965
  • serial_number: FZ207303
  • stock_no: RCCB233.8

Fristam Liquid Ring Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed